Shop FLEX-DRAIN

4 in. D X 12 ft. L Polypropylene Perforated Drain Pipe

  • Mfr # 51910
  • Zoro # G8659829

product price: 
$
17.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51910
Zoro #
G8659829
UPC #
732736508009
Country of Origin
United States

Description

This 4 in. x 12 ft. pipe has spaced slits that allow water to drain in stages. It's ideal for ground water drainage like French drains or dispersing water from flower beds. Flex-Drain helps you get the job done faster and easier, with professional grade durability and more versatility than traditional corrugated pipe. Flexible and expandable, Flex-Drain easily bends around any obstacle, holds its shape during installation and with a simple snap, its integrated fittings lock securely and stay connected during back-filling. Taping joints is not necessary. More than just pipe, Flex-Drain is a complete drainage solution system that's widely compatible with virtually all traditional 3 in. and 4 in. corrugated pipe and 4 in. PVC. Technologically superior, it's made with no-break copolymers and exceeds all applicable ASTM crush standards.


  • • To avoid clogging the slits, use this pipe where surrounding soil is coarse soil where debris is minimal
  • • Proprietary peak and valley design offers greater surface area and a 30% higher load-bearing rating than standard corrugated pipe
  • • Made for tight places and curvy spaces
  • • Easy to transport
  • • Made with no-break copolymers for professional grade strength and integrity
  • • Incorporates seamless extrusion technology

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.