
00048 FLEX-HONE for Firearms For a 12 Gauge Shotgun Barrel in 180 Grit Silicon Carbide
Mfr # 00048
Zoro # G100443162
product price:Â $47.66
/eaKey Features
Bore Dia.
47/64 in
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Shotgun Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00048
Zoro #
G100443162
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
47/64 in
Overall Length
34 in
Hone Length
3 in
Abrasive Length
3 in
Stem Diameter
0.22 in
Details
Item
Shotgun Barrel Hone
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Shotgun Barrel
Compatible Firearm Caliber
12 Gauge
End Marking Color
Red
Primary Material Application
Stainless Steel
Description
Shotgun Barrel Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 12 Gauge, Stem Diameter 0.22 in, Abrasive Length 3 in, Overall Length 34 in, Abrasive Material Silicon Carbide, Grit 180, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Red, Grade Medium, Stem Marking Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.