00053 FLEX-HONE for Firearms For a 20 Gauge Shotgun Barrel in 800 Grit Aluminum Oxide

  • Mfr # 00053

  • Zoro # G000443101


product price:  $60.29
/ea

Key Features

Bore Dia.
5/8 in
Grit
800
Abrasive Material
Aluminum Oxide
Grade
Medium
Overall Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00053
Zoro #
G000443101
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Overall Length
34 in
Hone Length
2-1/2 in
Abrasive Length
3 in
Stem Diameter
0.22 in

Details

Item
Shotgun Barrel Hone
Grit
800
Abrasive Material
Aluminum Oxide
Grade
Medium
For Use With
Shotgun Barrel
Compatible Firearm Caliber
20 Gauge
Primary Material Application
Stainless Steel
Stem Marking Color
Black
End Marking Color
Blue

Description

Shotgun Barrel Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 20 Gauge, Stem Diameter 0.22 in, Abrasive Length 3 in, Overall Length 34 in, Abrasive Material Aluminum Oxide, Grit 800, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Medium, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.