00609 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 180 Grit Silicon Carbide
Mfr # 00609
Zoro # G1918290
product price: $40.19
/eaKey Features
Bore Dia.
0.41
Abrasive Material
Silicon Carbide
Grade
Medium
Overall Length
34
For Use With
Shotgun Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00609
Zoro #
G1918290
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
0.41
Overall Length
34
Hone Length
2 1/4 in
Bore dia.
0.41"
Abrasive Length
2.250
Compatible Bore Diameter - Maximum
7/16 in
Stem Diameter
0.19 in
Details
Item
Flexible Short Gun Barrel Hone
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Shotgun Barrel
Weight
0.22
Type
.410
Recommended RPM
1000 - 1200
Operating Speed - Maximum
1,200 RPM
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
.41
Description
Shotgun Barrel Hone, Compatible Bore Diameter - Maximum 7/16 in, Compatible Firearm Caliber .41, Stem Diameter 0.19 in, Abrasive Length 2 1/4 in, Overall Length 34 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.