00610 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 800 Grit Aluminum Oxide
Mfr # 00610
Zoro # G1918598
product price: $54.49
/eaKey Features
Bore Dia.
27/64 in
Grit
800
Abrasive Material
Aluminum Oxide
Grade
Medium
For Use With
Shotgun Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00610
Zoro #
G1918598
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
27/64 in
Hone Length
2 1/4 in
Overall Length
34 in
Abrasive Length
2 1/4 in
Compatible Bore Diameter - Minimum
7/16 in
Stem Diameter
0.19 in
Details
Item
Shotgun Barrel Hone
Grit
800
Abrasive Material
Aluminum Oxide
Grade
Medium
For Use With
Shotgun Barrel
Primary Material Application
Stainless Steel
End Marking Color
Blue
Operating Speed - Maximum
1,200 RPM
Compatible Firearm Caliber
.41
Stem Marking Color
Black
Description
Shotgun Barrel Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .41, Stem Diameter 0.19 in, Abrasive Length 2 1/4 in, Overall Length 34 in, Abrasive Material Aluminum Oxide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7/16 in, End Marking Color Blue, Grade Medium, Stem Marking Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.