Zoro Homepage

00899 FLEX-HONE for Firearms For a .357 Mag/.38 Pistol Chamber in 400 Grit Silicon Carbide

  • Mfr # 00899

  • Zoro # G1919115


product price: $27.29
/ea

Key Features

Bore Dia.
0.357
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Pistol Chamber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00899
Zoro #
G1919115
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.357
Hone Length
1 5/8 in
Overall Length
3
Bore dia.
0.357"
Abrasive Length
1.625
Compatible Bore Diameter - Maximum
3/8 in
Stem Diameter
0.14 in

Details

Item
Flexible Pistol Chamber Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Pistol Chamber
Weight
0.0156
Recommended RPM
1000 - 1200
Type
.357 Mag/.38
Operating Speed - Maximum
1,200 RPM
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
.357 Mag/.38
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Pistol Chamber Hone, Compatible Bore Diameter - Maximum 3/8 in, Compatible Firearm Caliber .357 Mag/.38, Stem Diameter 0.14 in, Abrasive Length 1 5/8 in, Overall Length 3 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.