Zoro Homepage

00901 FLEX-HONE for Firearms For a .41 Mag Pistol Chamber in 400 Grit Silicon Carbide

  • Mfr # 00901

  • Zoro # G1918187


product price: $28.69
/ea

Key Features

Bore Dia.
27/64 in
Abrasive Material
Silicon Carbide
Grade
Coarse
Overall Length
3 in
For Use With
Revolver Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00901
Zoro #
G1918187
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
27/64 in
Overall Length
3 in
Hone Length
1 5/8 in
Abrasive Length
1 5/8 in
Stem Diameter
0.14 in

Details

Item
Pistol Chamber Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Revolver Cylinder
Compatible Firearm Caliber
.41 Mag
Operating Speed - Maximum
1,200 RPM
Primary Material Application
Stainless Steel
End Marking Color
Yellow

Description

Pistol Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .41 Mag, Stem Diameter 0.14 in, Abrasive Length 1 5/8 in, Overall Length 3 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.