00905 FLEX-HONE for Firearms For a .45 ACP Pistol Chamber in 400 Grit Silicon Carbide
Mfr # 00905
Zoro # G1918065
product price: $31.59
/eaKey Features
Bore Dia.
29/64 in
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Revolver Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00905
Zoro #
G1918065
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
29/64 in
Hone Length
1 5/8 in
Overall Length
3 in
Abrasive Length
1 5/8 in
Stem Diameter
0.17 in
Details
Item
Pistol Chamber Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Revolver Cylinder
End Marking Color
Yellow
Compatible Firearm Caliber
.45 ACP
Operating Speed - Maximum
1,200 RPM
Primary Material Application
Stainless Steel
Description
Pistol Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .45 ACP, Stem Diameter 0.17 in, Abrasive Length 1 5/8 in, Overall Length 3 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.