Zoro Homepage

00909 FLEX-HONE for Firearms For a 1911 Main Spring Housing in 400 Grit Silicon Carbide

  • Mfr # 00909

  • Zoro # G1918975


product price: $24.59
/ea

Key Features

Bore Dia.
9/32 in
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
1 5/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00909
Zoro #
G1918975
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/32 in
Hone Length
1 5/8 in
Overall Length
4 in
Abrasive Length
1 5/8 in
Stem Diameter
0.13 in

Details

Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Main Spring Housing
Compatible Firearm Caliber
1911
End Marking Color
Yellow
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 1911, Stem Diameter 0.13 in, Abrasive Length 1 5/8 in, Overall Length 4 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.