Zoro Homepage

00910 FLEX-HONE for Firearms For a 1911 Main Spring Housing in 800 Grit Silicon Carbide

  • Mfr # 00910

  • Zoro # G1918099


product price: $22.39
/ea

Key Features

Bore Dia.
9/32 in
Abrasive Material
Silicon Carbide
Grade
Fine
Hone Length
1 5/8 in
For Use With
Main Spring Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00910
Zoro #
G1918099
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/32 in
Hone Length
1 5/8 in
Overall Length
4 in
Abrasive Length
1 5/8 in
Stem Diameter
0.13 in

Details

Item
Flexible Cylinder Hone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Main Spring Housing
Operating Speed - Maximum
1,200 RPM
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
1911
End Marking Color
Blue

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 1911, Stem Diameter 0.13 in, Abrasive Length 1 5/8 in, Overall Length 4 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.