02986 FLEX-HONE for Firearms For a 12 Gauge Shotgun Forcing Cone in 800 Grit Silicon Carbide

  • Mfr # 02986

  • Zoro # G600443136


product price:  $58.29
/ea

Key Features

Bore Dia.
47/64 in
Grit
800
Abrasive Material
Silicon Carbide
Grade
Medium
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02986
Zoro #
G600443136
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
47/64 in
Overall Length
10 in
Hone Length
1-5/8 in
Abrasive Length
1 5/8 in
Stem Diameter
0.19 in

Details

Item
Shotgun Forcing Cone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Forcing Cone
End Marking Color
Blue
Compatible Firearm Caliber
12 Gauge
Primary Material Application
Stainless Steel
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Shotgun Forcing Cone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 12 Gauge, Stem Diameter 0.19 in, Abrasive Length 1 5/8 in, Overall Length 10 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Medium, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.