03309 FLEX-HONE for Firearms For a .357 Mag Rifle Chamber in 800 Grit Silicon Carbide
Mfr # 03309
Zoro # G1919228
product price: $28.99
/eaKey Features
Bore Dia.
23/64 in
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03309
Zoro #
G1919228
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
23/64 in
Overall Length
14 in
Hone Length
1 5/8 in
Abrasive Length
1 5/8 in
Stem Diameter
0.14 in
Details
Item
Rifle Chamber Hone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM
End Marking Color
Blue
Compatible Firearm Caliber
.357 Mag
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .357 Mag, Stem Diameter 0.14 in, Abrasive Length 1 5/8 in, Overall Length 14 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.