03310 FLEX-HONE for Firearms For a .44 Mag Rifle Chamber in 800 Grit Silicon Carbide

  • Mfr # 03310

  • Zoro # G200443123


product price: $30.69
/ea

Key Features

Bore Dia.
0.440
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
Overall Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03310
Zoro #
G200443123
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.440
Overall Length
14
Hone Length
1-5/8 in
Abrasive Length
1 5/8 in
Stem Diameter
0.17 in

Details

Item
Rifle Chamber Hone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
End Marking Color
Blue
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
.44 Mag

Description

Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .44 Mag, Stem Diameter 0.17 in, Abrasive Length 1 5/8 in, Overall Length 14 in, Abrasive Material Silicon Carbide, Grit 800, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.