05470 FLEX-HONE for Firearms For a .32 Cal Pistol Chamber in 400 Grit Silicon Carbide
- Mfr # 05470
- Zoro # G8000609
product price:Â
$
27.19
/ea
Key Features
Abrasive Material
Silicon Carbide
Overall Length
8 in
Abrasive Length
1 5/8 in
Compatible Tool Type
CNC Machine, Drill, Drill Press
End Marking Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05470
- Zoro #
- G8000609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Abrasive Length
- 1 5/8 in
- Stem Diameter
- 0.14 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Pistol Chamber Hone
- Grit
- 400
- Abrasive Material
- Silicon Carbide
- Compatible Tool Type
- CNC Machine, Drill, Drill Press
- End Marking Color
- Yellow
- Primary Material Application
- Cast Iron, Steel, Stainless Steel
- Compatible Firearm Caliber
- .32 Cal
- Operating Speed - Maximum
- 1,200 RPM
Description
Pistol Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .32 Cal, Stem Diameter 0.14 in, Abrasive Length 1 5/8 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Stem Marking Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.