05613 FLEX-HONE for Firearms For a 20 Gauge Shotgun Forcing Cone in 180 Grit Silicon Carbide

  • Mfr # 05613

  • Zoro # G1918379


product price: $37.19
/ea

Key Features

Bore Dia.
0.685
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Shotgun Forcing Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05613
Zoro #
G1918379
UPC #
843469100603
Country of Origin
United States

Dimensions

Bore Dia.
0.685
Overall Length
10
Hone Length
1 5/8 in
Bore dia.
11/16"
Abrasive Length
1.625
Compatible Bore Diameter - Maximum
11/16 in
Stem Diameter
0.19 in

Details

Item
Flexible Short Gun Forcing Cones
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Shotgun Forcing Cone
Weight
0.07
Recommended RPM
900 - 1000
Type
20 Gauge
Primary Material Application
Brass
Compatible Firearm Caliber
20 Gauge
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Shotgun Forcing Cone, Compatible Bore Diameter - Maximum 11/16 in, Compatible Firearm Caliber 20 Gauge, Stem Diameter 0.19 in, Abrasive Length 1 5/8 in, Overall Length 10 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Brass, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Medium, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.