
05614 FLEX-HONE for Firearms For a 20 Gauge Shotgun Forcing Cone in 800 Grit Silicon Carbide
Mfr # 05614
Zoro # G200443116
product price: $55.79
/eaKey Features
Bore Dia.
11/16 in
Abrasive Material
Silicon Carbide
Grade
Medium
Overall Length
10 in
For Use With
Forcing Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05614
Zoro #
G200443116
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
11/16 in
Overall Length
10 in
Hone Length
1-5/8 in
Abrasive Length
1 5/8 in
Stem Diameter
0.19 in
Details
Item
Shotgun Forcing Cone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Forcing Cone
End Marking Color
Blue
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
20 Gauge
Description
Shotgun Forcing Cone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 20 Gauge, Stem Diameter 0.19 in, Abrasive Length 1 5/8 in, Overall Length 10 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.