06262 FLEX-HONE for Firearms For a .223 Remington Rifle Chamber in 400 Grit Silicon Carbide

  • Mfr # 06262

  • Zoro # G000443125


product price:  $40.49
/ea

Key Features

Bore Dia.
15/64 in
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
2 in
For Use With
Chambers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06262
Zoro #
G000443125
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
15/64 in
Hone Length
2 in
Overall Length
8 in
Abrasive Length
2 in
Stem Diameter
0.13 in

Details

Item
Rifle Chamber Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Chambers
Compatible Firearm Caliber
.223 Remington
Primary Material Application
Stainless Steel
End Marking Color
Yellow

Description

Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .223 Remington, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.