Zoro Homepage

06498 FLEX-HONE for Firearms For a .308 Rifle Chamber in 400 Grit Silicon Carbide

  • Mfr # 06498

  • Zoro # G1918835


product price: $42.99
/ea

Key Features

Bore Dia.
0.308
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06498
Zoro #
G1918835
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.308
Hone Length
2 in
Overall Length
12
Bore dia.
0.308"
Abrasive Length
2.000
Stem Diameter
0.14 in

Details

Item
Flexible Hone For Rifle Chamber
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Rifle Chamber
Weight
0.05
Recommended RPM
1000 - 1200
Type
.308
End Marking Color
Yellow
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
.308
Operating Speed - Maximum
1,200 RPM

Description

Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .308, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.