Shop FLEX-HONE TOOL
See all product information
Create Account
07643 FLEX-HONE for Firearms For a .243 Rifle Chamber in 400 Grit Silicon Carbide
- Mfr # 07643
- Zoro # G1918729
product price:Â
$
47.49
/ea
Key Features
Bore Dia.
0.243
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Rifle Chamber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07643
- Zoro #
- G1918729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 0.243
- Overall Length
- 12 in
- Hone Length
- 2 1/2 in
- Bore dia.
- 0.243"
- Abrasive Length
- 2 1/2 in
- Stem Diameter
- 0.14 in
- Compatible Bore Diameter - Maximum
- 1/4 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Flexible Hone For Rifle Chamber
- Grit
- 400
- Abrasive Material
- Silicon Carbide
- Grade
- Coarse
- For Use With
- Rifle Chamber
- Weight
- 0.05
- Recommended RPM
- 1000 - 1200
- Type
- .243
- Operating Speed - Maximum
- 1,200 RPM
- Compatible Firearm Caliber
- .243
- Primary Material Application
- Stainless Steel
- Compatible Tool Type
- CNC Machine, Drill, Drill Press
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum 1/4 in, Compatible Firearm Caliber .243, Stem Diameter 0.14 in, Abrasive Length 2 1/2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.