
08004 FLEX-HONE for Firearms For a 12 Gauge Shotgun Forcing Cone in 400 Grit Silicon Carbide
Mfr # 08004
Zoro # G600443099
product price: $61.15
/eaKey Features
Bore Dia.
13/16 in
Grit
400
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Forcing Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08004
Zoro #
G600443099
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
13/16 in
Hone Length
1-5/8 in
Overall Length
10 in
Abrasive Length
1 5/8 in
Stem Diameter
0.19 in
Details
Item
Shotgun Forcing Cone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Forcing Cone
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
12 Gauge
End Marking Color
Yellow
Compatible Tool Type
CNC Machine, Drill, Drill Press
Description
Shotgun Forcing Cone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 12 Gauge, Stem Diameter 0.19 in, Abrasive Length 1 5/8 in, Overall Length 10 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Medium, Stem Marking Color Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.