08261 FLEX-HONE for Firearms For a 16 Gauge Shotgun Barrel in 400 Grit Silicon Carbide

  • Mfr # 08261

  • Zoro # G1919578


product price: $62.49
/ea

Key Features

Bore Dia.
41/64 in
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08261
Zoro #
G1919578
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
41/64 in
Hone Length
3 in
Overall Length
34 in
Abrasive Length
3 in
Stem Diameter
0.22 in

Details

Item
Shotgun Barrel Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Shotgun Barrel
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
16 Gauge
End Marking Color
Yellow

Description

Shotgun Barrel Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 16 Gauge, Stem Diameter 0.22 in, Abrasive Length 3 in, Overall Length 34 in, Abrasive Material Silicon Carbide, Grit 400, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.