08265 FLEX-HONE for Firearms For a 20 Gauge Shotgun Forcing Cone in 400 Grit Silicon Carbide

  • Mfr # 08265

  • Zoro # G900443140


product price: $55.79
/ea

Key Features

Bore Dia.
11/16 in
Abrasive Material
Silicon Carbide
Grade
Medium
Hone Length
1-5/8 in
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08265
Zoro #
G900443140
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
11/16 in
Hone Length
1-5/8 in
Overall Length
10 in
Abrasive Length
1 5/8 in
Stem Diameter
0.19 in

Details

Item
Shotgun Forcing Cone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Medium
For Use With
Forcing Cone
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Stainless Steel
End Marking Color
Yellow
Compatible Firearm Caliber
20 Gauge

Description

Shotgun Forcing Cone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 20 Gauge, Stem Diameter 0.19 in, Abrasive Length 1 5/8 in, Overall Length 10 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Medium, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.