08301 FLEX-HONE for Firearms For a 10 Gauge Shotgun Chamber in 400 Grit Silicon Carbide

  • Mfr # 08301

  • Zoro # G1382572


product price:  $54.19
/ea

Key Features

Bore Dia.
0.858
Grit
400
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08301
Zoro #
G1382572
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.858
Hone Length
3 in
Overall Length
12 in
Abrasive Length
3 in
Stem Diameter
0.19 in

Details

Item
Shotgun Chamber Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Compatible Firearm Caliber
10 Gauge
End Marking Color
Yellow
Primary Material Application
Stainless Steel

Description

Shotgun Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 10 Gauge, Stem Diameter 0.19 in, Abrasive Length 3 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Fine, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.