
08302 FLEX-HONE for Firearms For a 16 Gauge Shotgun Chamber in 400 Grit Silicon Carbide
Mfr # 08302
Zoro # G1918309
product price: $41.49
/eaKey Features
Bore Dia.
3/4 in
Grit
400
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08302
Zoro #
G1918309
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
3/4 in
Overall Length
12 in
Hone Length
2-1/2 in
Abrasive Length
2 1/2 in
Stem Diameter
0.19 in
Details
Item
Shotgun Chamber Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
16 Gauge
End Marking Color
Yellow
Description
Shotgun Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 16 Gauge, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.