This item is Discontinued.

Flex-Hone Tool 08303 FLEX-HONE for Firearms For a 20 Gauge Shotgun Chamber in 400 Grit Silicon Carbide 08303

08303 FLEX-HONE for Firearms For a 20 Gauge Shotgun Chamber in 400 Grit Silicon Carbide (Discontinued)

  • Mfr # 08303
  • Zoro # G1918220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08303
Zoro #
G1918220
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.699
Hone Length
2-1/2 in
Overall Length
12
Abrasive Length
2.500

Details

Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Shotgun Chamber
Weight
0.1
Recommended RPM
900 - 1000
Type
20 Gauge

Description

Flexible Cylinder Hone, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Grade Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.