Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08304 FLEX-HONE for Firearms For a .410 Shotgun Chamber in 400 Grit Silicon Carbide

  • Mfr # 08304

  • Zoro # G1918257


product price: $42.69
/ea

Key Features

Bore Dia.
31/64 in
Grit
400
Abrasive Material
Silicon Carbide
Grade
Fine
Hone Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08304
Zoro #
G1918257
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
31/64 in
Hone Length
2 1/4 in
Overall Length
12 in
Abrasive Length
2 1/4 in
Stem Diameter
0.19 in
Compatible Bore Diameter - Minimum
7/16 in

Details

Item
Shotgun Chamber Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Operating Speed - Maximum
1,200 RPM
End Marking Color
Yellow
Primary Material Application
Stainless Steel
Compatible Firearm Caliber
.41

Description

Shotgun Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .41, Stem Diameter 0.19 in, Abrasive Length 2 1/4 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7/16 in, End Marking Color Yellow, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.