08305 FLEX-HONE for Firearms For a .17 CAL/.22 MAG Rifle Chamber in 800 Grit Silicon Carbide

  • Mfr # 08305

  • Zoro # G1381279


product price:  $46.15
/ea

Key Features

Bore Dia.
15/64 in
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
Hone Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08305
Zoro #
G1381279
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
15/64 in
Hone Length
1-1/4 in
Overall Length
8 in
Abrasive Length
1 1/4 in
Stem Diameter
0.08 in

Details

Item
Rifle Chamber Hone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Compatible Firearm Caliber
.17 Cal/.22 mag
Compatible Tool Type
CNC Machine, Drill, Drill Press
Primary Material Application
Stainless Steel
End Marking Color
Blue

Description

Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .17 Cal/.22 mag, Stem Diameter 0.08 in, Abrasive Length 1 1/4 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.