Zoro Homepage

08307 FLEX-HONE for Firearms For a .25-06 Rifle Chamber in 800 Grit Silicon Carbide

  • Mfr # 08307

  • Zoro # G1918351


product price: $48.69
/ea

Key Features

Bore Dia.
17/64 in
Abrasive Material
Silicon Carbide
Grade
Fine
Overall Length
12 in
Hone Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08307
Zoro #
G1918351
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
17/64 in
Overall Length
12 in
Hone Length
2 1/2 in
Abrasive Length
2 1/2 in
Stem Diameter
0.14 in

Details

Item
Rifle Chamber Hone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM
Compatible Firearm Caliber
.25-06
End Marking Color
Blue

Description

Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .25-06, Stem Diameter 0.14 in, Abrasive Length 2 1/2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.