Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08313 FLEX-HONE for Firearms For a .45 Colt Rifle Chamber in 400 Grit Silicon Carbide

  • Mfr # 08313

  • Zoro # G1919121


product price: $35.49
/ea

Key Features

Bore Dia.
0.45
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
Overall Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08313
Zoro #
G1919121
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.45
Overall Length
14
Hone Length
1 5/8 in
Bore dia.
0.45"
Abrasive Length
1.625
Stem Diameter
0.17 in
Compatible Bore Diameter - Maximum
7/16 in

Details

Item
Flexible Hone For Rifle Chamber
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Rifle Chamber
Weight
0.06
Type
.45 Colt
Recommended RPM
1000 - 1200
Operating Speed - Maximum
1,200 RPM
Compatible Firearm Caliber
.45 COLT
Primary Material Application
Stainless Steel
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Rifle Chamber Hone, Compatible Bore Diameter - Maximum 7/16 in, Compatible Firearm Caliber .45 COLT, Stem Diameter 0.17 in, Abrasive Length 1 5/8 in, Overall Length 14 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.