09260 FLEX-HONE for Firearms For a 7.62X51mm NATO Rifle Chamber in 800 Grit Silicon Carbide
Mfr # 09260
Zoro # G1919480
product price:Â $46.29
/eaKey Features
Bore Dia.
5/16 in
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09260
Zoro #
G1919480
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
5/16 in
Overall Length
12 in
Hone Length
2 in
Abrasive Length
2 in
Stem Diameter
0.14 in
Details
Item
Rifle Chamber Hone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Compatible Firearm Caliber
7.62x51 mm NATO
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM
End Marking Color
Blue
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 7.62x51 mm NATO, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.