Zoro Homepage

09478 FLEX-HONE for Firearms For a 6.8 mm Rifle Chamber in 400 Grit Silicon Carbide

  • Mfr # 09478

  • Zoro # G1918948


product price: $38.89
/ea

Key Features

Bore Dia.
0.27
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09478
Zoro #
G1918948
UPC #
843469101112
Country of Origin
United States

Dimensions

Bore Dia.
0.27
Hone Length
2 in
Overall Length
8
Bore dia.
6.8mm
Abrasive Length
2.000
Compatible Bore Diameter - Maximum
1/4 in
Stem Diameter
0.13 in

Details

Item
Flexible Hone For Rifle Chamber
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Rifle Chamber
Weight
0.02
Type
6.8 mm
Recommended RPM
1000 - 1200
Primary Material Application
Brass
Compatible Tool Type
CNC Machine, Drill, Drill Press
Compatible Firearm Caliber
6.8 mm

Description

Rifle Chamber Hone, Compatible Bore Diameter - Maximum 1/4 in, Compatible Firearm Caliber 6.8 mm, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Brass, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.