09479 FLEX-HONE for Firearms For a 6.8 mm Rifle Chamber in 800 Grit Silicon Carbide

  • Mfr # 09479

  • Zoro # G1918625


product price: $45.49
/ea

Key Features

Bore Dia.
9/32 in
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09479
Zoro #
G1918625
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/32 in
Overall Length
8 in
Hone Length
2 in
Abrasive Length
2 in
Stem Diameter
0.13 in

Details

Item
Rifle Chamber Hone
Grit
800
Abrasive Material
Silicon Carbide
Grade
Fine
For Use With
Chambers
Operating Speed - Maximum
1,200 RPM
Compatible Firearm Caliber
6.8 mm
Primary Material Application
Stainless Steel
End Marking Color
Blue

Description

Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 6.8 mm, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.