12256 FLEX-HONE for Firearms For a AR-15 Rifle Chamber in 400 Grit Silicon Carbide
Mfr # 12256
Zoro # G1918211
product price: $42.39
/eaKey Features
Bore Dia.
15/64 in
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Chambers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12256
Zoro #
G1918211
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
15/64 in
Overall Length
12 in
Hone Length
2 in
Abrasive Length
2 in
Stem Diameter
0.13 in
Details
Item
Rifle Chamber Hone
Grit
400
Abrasive Material
Silicon Carbide
Grade
Coarse
For Use With
Chambers
End Marking Color
Yellow
Compatible Firearm Caliber
AR-15
Operating Speed - Maximum
1,200 RPM
Primary Material Application
Stainless Steel
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber AR-15, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.