BC100180AO FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO)

  • Mfr # BC100180AO

  • Zoro # G9212808


product price: $35.69
/ea

Key Features

Bore Dia.
1
Grit
180
Abrasive Material
Aluminum Oxide
Overall Length
8
Weight
0.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC100180AO
Zoro #
G9212808
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1
Overall Length
8
Abrasive Length
3.00
Compatible Bore Diameter - Maximum
1 in
Stem Diameter
0.23 in

Details

Item
Flexible Cylinder Hone
Grit
180
Abrasive Material
Aluminum Oxide
Weight
0.13
Recommended RPM
900 - 1000
Compatible Tool Type
CNC Machine, Drill, Drill Press
Operating Speed - Maximum
1,000 RPM
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.