BC100240Z25 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Zirconia Alumina No 1525 (Z25)

  • Mfr # BC100240Z25

  • Zoro # G9929459


product price:  $35.19
/ea

Key Features

Bore Dia.
1
Abrasive Material
Zirconia Alumina #1525
Overall Length
8
Bore dia.
1"
Weight
0.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC100240Z25
Zoro #
G9929459
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1
Overall Length
8
Bore dia.
1"
Abrasive Length
3.00

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
240
Abrasive Material
Zirconia Alumina #1525
Weight
0.13
Recommended RPM
900 - 1000

Description

Flex-Hone,1 In.,25.4mm,240 Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.