Zoro Homepage

BC100800CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)

  • Mfr # BC100800CD

  • Zoro # G1380962


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.000
Grit
800 Mesh
Abrasive Material
Diamond
Grade
Medium
Overall Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC100800CD
Zoro #
G1380962
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.000
Overall Length
8
Hone Length
3 in

Details

Item
Flexible Cylinder Hone
Grit
800 Mesh
Abrasive Material
Diamond
Grade
Medium

Description

Flexible Cylinder Hone, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Grade Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.