BC10M120AO FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO)

  • Mfr # BC10M120AO

  • Zoro # G9929617


product price:  $27.39
/ea

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
2 in
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Compatible Bore Diameter - Minimum
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC10M120AO
Zoro #
G9929617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Abrasive Length
2 in
Compatible Bore Diameter - Minimum
10 mm
Stem Diameter
0.14 in
Compatible Bore Diameter - Maximum
10 mm

Details

Item
Flexible Cylinder Hone
Grit
120
Abrasive Material
Aluminum Oxide
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Stem Marking Color
Black
Primary Material Application
Stainless Steel
Operating Speed - Maximum
1,200 RPM
End Marking Color
Silver

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 10 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 120, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 10 mm, End Marking Color Silver, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.