Shop FLEX-HONE TOOL
See all product information
Create Account
BC10M2500CCBN FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN)
- Mfr # BC10M2500CCBN
- Zoro # G8744098
product price:Â
$
59.39
/ea
Key Features
Bore Dia.
0.394
Grit
2500 Mesh
Abrasive Material
Cubic Boron Nitride
Overall Length
8
Weight
0.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC10M2500CCBN
- Zoro #
- G8744098
- UPC #
- 843469115843
- Country of Origin
- United States
- Item
- Bc 10Mm 2500C Mesh Cbn
- Grit
- 2500 Mesh
- Abrasive Material
- Cubic Boron Nitride
- Weight
- 0.06
- Recommended RPM
- 1000 - 1200
Dimensions
- Bore Dia.
- 0.394
- Overall Length
- 8
- Abrasive Length
- 2.00
Description
Bc 10Mm 2500C Mesh Cbn
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.