Zoro Homepage

BC10M400 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC)

  • Mfr # BC10M400

  • Zoro # G9929930


product price: $39.29
/ea

Key Features

Bore Dia.
0.394
Abrasive Material
Silicon Carbide
Overall Length
8
Weight
0.06
Abrasive Length
2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10M400
Zoro #
G9929930
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.394
Overall Length
8
Abrasive Length
2.00
Stem Diameter
0.14 in
Compatible Bore Diameter - Maximum
10 mm

Details

Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Silicon Carbide
Weight
0.06
Recommended RPM
1000 - 1200
Compatible Tool Type
CNC Machine, Drill, Drill Press
Operating Speed - Maximum
1,200 RPM
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 10 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.