Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC10M800CCBN FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN)

  • Mfr # BC10M800CCBN

  • Zoro # G8743836


product price: $56.79
/ea

Key Features

Bore Dia.
0.394
Grit
800 Mesh
Abrasive Material
Cubic Boron Nitride
Overall Length
8
Weight
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10M800CCBN
Zoro #
G8743836
UPC #
843469116062
Country of Origin
United States

Dimensions

Bore Dia.
0.394
Overall Length
8
Abrasive Length
2.00

Details

Item
Bc 10Mm 800C Mesh Cbn
Grit
800 Mesh
Abrasive Material
Cubic Boron Nitride
Weight
0.06
Recommended RPM
1000 - 1200

Description

Bc 10Mm 800C Mesh Cbn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.