BC10M80AO FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 80 Grit, Aluminum Oxide (AO)

  • Mfr # BC10M80AO

  • Zoro # G9930000


product price: $23.03
/ea

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
10 mm
Compatible Bore Diameter - Minimum
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10M80AO
Zoro #
G9930000
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
10 mm
Compatible Bore Diameter - Minimum
10 mm
Stem Diameter
0.14 in

Details

Item
Flexible Cylinder Hone
Grit
80
Abrasive Material
Aluminum Oxide
Primary Material Application
Stainless Steel
Compatible Tool Type
CNC Machine, Drill, Drill Press
End Marking Color
Orange
Stem Marking Color
Black
Operating Speed - Maximum
1,200 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 10 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 80, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 10 mm, End Marking Color Orange, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.