Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC112240BC FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 240 Grit, Boron Carbide (BC)

  • Mfr # BC112240BC

  • Zoro # G9927806


product price: $44.89
/ea

Key Features

Bore Dia.
1.5
Abrasive Material
Boron Carbide
Overall Length
8
Bore dia.
1-1/2"
Weight
0.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC112240BC
Zoro #
G9927806
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.5
Overall Length
8
Bore dia.
1-1/2"
Abrasive Length
3.00

Details

Item
Standard Small Diameter BC Flexible Hone
Grit
240
Abrasive Material
Boron Carbide
Weight
0.19
Recommended RPM
900 - 1000

Description

Honing Brush,1-1/2",38mm,240 Grit,Baron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.