BC114400AO FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO)
Mfr # BC114400AO
Zoro # G9926990
product price:Â $52.79
/eaKey Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
3 in
End Marking Color
Yellow
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC114400AO
Zoro #
G9926990
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 1/4 in
Stem Diameter
0.25 in
Compatible Bore Diameter - Maximum
1 1/4 in
Details
Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Aluminum Oxide
End Marking Color
Yellow
Primary Material Application
Stainless Steel
Stem Marking Color
Black
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Operating Speed - Maximum
1,000 RPM
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/4 in, End Marking Color Yellow, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.