BC118180AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO)

  • Mfr # BC118180AO

  • Zoro # G9926616


product price:  $33.49
/ea

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 1/8 in
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC118180AO
Zoro #
G9926616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 1/8 in
Compatible Bore Diameter - Maximum
1 1/8 in
Stem Diameter
0.25 in

Details

Item
Flexible Cylinder Hone
Grit
180
Abrasive Material
Aluminum Oxide
Primary Material Application
Stainless Steel
Stem Marking Color
Black
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
End Marking Color
Red
Operating Speed - Maximum
1,000 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 180, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/8 in, End Marking Color Red, Stem Marking Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.