Shop FLEX-HONE TOOL
See all product information
Create Account
BC118400AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO)
- Mfr # BC118400AO
- Zoro # G9926975
product price:Â
$
51.19
/ea
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 1/8 in
Compatible Bore Diameter - Maximum
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC118400AO
- Zoro #
- G9926975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Abrasive Length
- 3 in
- Compatible Bore Diameter - Minimum
- 1 1/8 in
- Compatible Bore Diameter - Maximum
- 1 1/8 in
- Stem Diameter
- 0.25 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Flexible Cylinder Hone
- Grit
- 400
- Abrasive Material
- Aluminum Oxide
- Compatible Tool Type
- Brake Cylinder, Wheel Cylinder
- Operating Speed - Maximum
- 1,000 RPM
- Primary Material Application
- Stainless Steel
- Stem Marking Color
- Black
- End Marking Color
- Yellow
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/8 in, End Marking Color Yellow, Stem Marking Color Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.