Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC11860 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC)

  • Mfr # BC11860

  • Zoro # G9926905


product price: $31.06
/ea

Key Features

Abrasive Material
Silicon Carbide
Overall Length
8 in
Abrasive Length
3 in
Primary Material Application
Stainless Steel
Compatible Bore Diameter - Minimum
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC11860
Zoro #
G9926905
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Abrasive Length
3 in
Compatible Bore Diameter - Minimum
1 1/8 in
Compatible Bore Diameter - Maximum
1 1/8 in
Stem Diameter
0.25 in

Details

Item
Flexible Cylinder Hone
Grit
60
Abrasive Material
Silicon Carbide
Primary Material Application
Stainless Steel
End Marking Color
Grey
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Operating Speed - Maximum
1,000 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 60, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/8 in, End Marking Color Grey, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.