Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BC11M800CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD)

  • Mfr # BC11M800CD

  • Zoro # G300443160


product price: $33.29
/ea

Key Features

Bore Dia.
11mm
Abrasive Material
Diamond
Grade
Medium
Overall Length
8 in
Hone Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC11M800CD
Zoro #
G300443160
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
11mm
Overall Length
8 in
Hone Length
2 in
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
11 mm
Stem Diameter
0.14 in
Compatible Bore Diameter - Minimum
11 mm

Details

Item
Flexible Cylinder Hone
Grit
800
Abrasive Material
Diamond
Grade
Medium
Operating Speed - Maximum
1,200 RPM
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
End Marking Color
Yellow
Stem Marking Color
Yellow
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 11 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 11 mm, End Marking Color Yellow, Grade Medium, Stem Marking Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.