Zoro Homepage

BC12400 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC)

  • Mfr # BC12400

  • Zoro # G9930350


product price: $41.29
/ea

Key Features

Abrasive Material
Silicon Carbide
Overall Length
8 in
Abrasive Length
2 1/2 in
Operating Speed - Maximum
1,000 RPM
Compatible Bore Diameter - Maximum
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC12400
Zoro #
G9930350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Maximum
1/2 in
Compatible Bore Diameter - Minimum
1/2 in
Stem Diameter
0.17 in

Details

Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Silicon Carbide
Operating Speed - Maximum
1,000 RPM
End Marking Color
Yellow
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1/2 in, End Marking Color Yellow, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.