BC12400AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO)

  • Mfr # BC12400AO

  • Zoro # G9930387


product price: $42.29
/ea

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
2 1/2 in
Stem Marking Color
Black
Stem Diameter
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC12400AO
Zoro #
G9930387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Abrasive Length
2 1/2 in
Stem Diameter
0.17 in
Compatible Bore Diameter - Maximum
1/2 in
Compatible Bore Diameter - Minimum
1/2 in

Details

Item
Flexible Cylinder Hone
Grit
400
Abrasive Material
Aluminum Oxide
Stem Marking Color
Black
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Primary Material Application
Stainless Steel
End Marking Color
Yellow
Operating Speed - Maximum
1,000 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1/2 in, End Marking Color Yellow, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.