BC1260AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 60 Grit, Aluminum Oxide (AO)
Mfr # BC1260AO
Zoro # G9930676
product price: $26.79
/eaKey Features
Abrasive Material
Aluminum Oxide
Overall Length
8 in
Abrasive Length
2 1/2 in
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
End Marking Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC1260AO
Zoro #
G9930676
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Abrasive Length
2 1/2 in
Compatible Bore Diameter - Minimum
1/2 in
Stem Diameter
0.17 in
Compatible Bore Diameter - Maximum
1/2 in
Details
Item
Flexible Cylinder Hone
Grit
60
Abrasive Material
Aluminum Oxide
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
End Marking Color
Grey
Operating Speed - Maximum
1,000 RPM
Stem Marking Color
Black
Primary Material Application
Stainless Steel
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 60, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1/2 in, End Marking Color Grey, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.